Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sabrent 2.5 in. USB 3.0 HD Enclosure, Black EC-UASP

2.5 in. USB 3.0 HD Enclosure, Black (Discontinued)

  • Mfr # EC-UASP
  • Zoro # G210822154
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EC-UASP
Zoro #
G210822154
UPC #
819921011664
Country of Origin
China

Details

Item
Drive Enclosure
Color
Black
Includes
USB 3.0 Cable; Manual
Number of Total Expansion Bays
1
Number of 2.5" Bays
1
Host Interface
USB 3.0
Mounting
External

Description

Sabrent EC-UASP Drive Enclosure - USB 3.0 Host Interface External - Black - 1 x Total Bay - 1 x 2.5" Bay

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.