Shop SABRENT

HB-UM43 4 Port USB 3.0 Hub with Power Switches; Black

  • Mfr # HB-UM43
  • Zoro # G003970093

product price: 
$
38.35
/ea

Key Features

Platform Supported
Mac, PC
Number of USB Ports
4
Number of USB 3.0 Ports
4
Host Interface
USB
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HB-UM43
Zoro #
G003970093
UPC #
819921011145
Country of Origin
China

Details

Platform Supported
Mac, PC
Number of USB Ports
4
Number of USB 3.0 Ports
4
Item
USB Switch
Host Interface
USB

Description

Add up to 4 peripherals quickly and easily with the Sabrent 4-Port USB 3.0 Hub. The thin, lightweight design makes this hub a great travel companion to expand one USB 3.0 port into four. Especially great for notebooks which come with only a few ports in an era when you need to attach many USB devices at once, such as a printer, card reader, cell phone, iPod, thumb drive, mouse, keyboard, or an external hard drive. Fully backwards compatible with the USB 2.0/1.1 products. Plus, each port has its own separate power switch so you can control each port independently.

Features
  • 4 Port USB 30 Hub With Power Switches
Specifications
  • Color: Black
  • Material: Plastic
  • Dimension: 3.44 x 0.62 x 1.48"
  • Capacity: 1.50 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.