This item is Discontinued.

Saf-T-Fence Sliding Door, 46 In x 7 ft, Powder Coated SAF-S4682-SL

Sliding Door, 46 In x 7 ft, Powder Coated (Discontinued)

  • Mfr # SAF-S4682-SL
  • Zoro # G9944602
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SAF-S4682-SL
Zoro #
G9944602
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
7 ft
Overall Width
4 ft
Door Height
84 in
Door Width
48 in
Wire Thickness
7/64 in
Wire Mesh Opening Width
1 1/4 in
Wire Mesh Opening Height
2 1/2 in

Details

Wire Room Components
Wire Partition Doors
Item
Welded-Wire Machine Guard Door
Material
Steel
Gauge
10 ga Wire, 14 ga C Channel
Finish
Powder Coated
Includes
Door Track
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI/RIA, CSA, ISO, OSHA
Door Type
Sliding
For Use With
Mfr. No. SAF-4682, SAF-5882, SAF-P84
Color
Black
Compatible Manufacturer Model Number
Panels: SAF-4682, SAF-5882, Posts: SAF-P84
Compatible Brand and Series
Folding Guard Saf-T-Fence
Mounting Hardware Included
1/4 in 20 Flange Nut, 1/4 in 20 x 2 1/2 in Square Neck Carriage Bolt, 3/8 x 3 3/4 in Wedge Anchor
component
Sliding Door
Method of Construction
Welded
Includes Mounting Hardware
Yes
Opening Type
Sliding
Door type
Sliding Welded-Wire Machine Guard Door
Product Type
Welded-Wire Machine Guard Door
Handle Type
Pull
Component Type
Sliding Door

Description

Welded-Wire Machine Guard Door, Door Height 84 in, Door Width 48 in, Wire Mesh Opening Height 2 1/2 in, Wire Mesh Opening Width 1 1/4 in, Black, Powder Coated, Includes Mounting Hardware Yes, Includes Door Track, Wire Thickness 7/64 in, Pull, Sliding, Compatible Brand and Series Folding Guard Saf-T-Fence, Compatible Manufacturer Model Number Panels: SAF-4682, SAF-5882, Posts: SAF-P84, Steel, Method of Construction Welded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.