Shop SAF-T-LOK
See all product information
Create Account
Anti-Seize, Marine Grade, Can, 16 oz
- Mfr # 83457
- Zoro # G812511098
product price:Â
$
45.15
/ea
Key Features
Container Capacity
16 oz
Container Type
Can
Anti-Seize Type
Marine Grade
Operating Temperature - Minimum
65 Degrees F
Operating Temperature - Maximum
2600 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 83457
- Zoro #
- G812511098
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Anti-Seize
- Container Capacity
- 16 oz
- Container Type
- Can
- Anti-Seize Type
- Marine Grade
- Operating Temperature - Minimum
- 65 Degrees F
- Operating Temperature - Maximum
- 2600 Degrees F
- Physical Form
- Paste
- Color
- Marine
Description
Anti-Seize Compound; Marine Grade; Can; Paste; Threaded Part, Bushing, Gear, Valve Stem, Chain Sprocket, Lever, Hinge, Pivot, Roller, Heat Exchanger Bolt, Manifold Bolt; Silver Gray; 16 Oz
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.