This item is Discontinued.

Safavieh 10 x 10 ft. Adirondack Collection Tranistional Square Rug - Ivory & Rose ADR109H-10SQ

10 x 10 ft. Adirondack Collection Tranistional Square Rug - Ivory & Rose (Discontinued)

  • Mfr # ADR109H-10SQ
  • Zoro # G111531490
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ADR109H-10SQ
Zoro #
G111531490
UPC #
195058150927
Country of Origin
Türkiye

Dimensions

Size
10ft X10ft
Pile Height
0.35 in

Details

Color
Ivory/Rose
Material
55% Polypropylene, 40% Jute, 5% Polyester
Weave
power loomed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.