This item is Discontinued.

Safavieh 10 X 14 Ft. Large Rectangle Casual Adirondack- Grey And Black Power Loomed Rug ADR109B-10

10 X 14 Ft. Large Rectangle Casual Adirondack- Grey And Black Power Loomed Rug (Discontinued)

  • Mfr # ADR109B-10
  • Zoro # G010621759
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADR109B-10
Zoro #
G010621759
UPC #
683726527657
Country of Origin
China

Dimensions

Pile Height
0.35in
Size
10inX14in

Details

Color
Grey/Black
Pattern
adirondack
Material
55% Polypropylene, 40% Jute, 5% Polyester
Weave
power loomed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.