Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Safavieh 10 x 14 ft. Large Rectangle Stone Wash Hand Knotted RugCopper STW207A-10

10 x 14 ft. Large Rectangle Stone Wash Hand Knotted RugCopper (Discontinued)

  • Mfr # STW207A-10
  • Zoro # G709655218
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STW207A-10
Zoro #
G709655218
UPC #
889048006294
Country of Origin
India

Dimensions

Pile Height
0.20 in
Size
10ft X14ft

Details

Weave
hand knotted
Color
Copper
Material
55% Wool, 10% Viscose, 35% Cotton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.