Zoro Homepage

11 ft. Vienna Crank Umbrella Navy & White

  • Mfr # PAT8111C

  • Zoro # G912035500


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Overall Size
Open, 130inx 130inx 105.51in Closed, 6.1inx 6.1inx 105.51in
Fabric Material
100% Polyester
Pole Material
Aluminum
Finish Surface Treatment
Powder Coating
Metal Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAT8111C
Zoro #
G912035500
UPC #
889048710528
Country of Origin
China

Dimensions

Overall Size
Open, 130inx 130inx 105.51in Closed, 6.1inx 6.1inx 105.51in

Details

Color
Navy , White
Fabric Material
100% Polyester
Pole Material
Aluminum
Finish Surface Treatment
Powder Coating
Metal Color
Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.