This item is Discontinued.

Safavieh 12 x 12 ft. Adirondack Tranistional Power Loomed Square Rug Grey & Black ADR109B-12SQ

12 x 12 ft. Adirondack Tranistional Power Loomed Square Rug Grey & Black (Discontinued)

  • Mfr # ADR109B-12SQ
  • Zoro # G311531474
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ADR109B-12SQ
Zoro #
G311531474
UPC #
195058150897
Country of Origin
Türkiye

Dimensions

Size
12inX12in
Pile Height
0.35in

Details

Color
Grey/Black
Pattern
adirondack
Material
55% Polypropylene, 40% Jute, 5% Polyester
Weave
power loomed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.