Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Safavieh 2 ft. - 2 in. x 10 ft. Vision Power Loom Area Rug, Light Brown VSN606C-210

2 ft. - 2 in. x 10 ft. Vision Power Loom Area Rug, Light Brown (Discontinued)

  • Mfr # VSN606C-210
  • Zoro # G009290430
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VSN606C-210
Zoro #
G009290430
UPC #
889048130333
Country of Origin
Turkey

Dimensions

Size
2ft X10ft

Details

Weave
flat weave
Color
Light Brown
Material
49% Polypropylene, 30% Cotton, 21% Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.