Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Safavieh 2 ft. 2 in. x 18 ft. Amelia 700 Runner Area Rug, Grey & Blue ALA705F-218

2 ft. 2 in. x 18 ft. Amelia 700 Runner Area Rug, Grey & Blue (Discontinued)

  • Mfr # ALA705F-218
  • Zoro # G509440533
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALA705F-218
Zoro #
G509440533
UPC #
195058133104
Country of Origin
Turkey

Dimensions

Size
2 ft 2 in x 18 ft

Details

Color
Grey/Blue
Pattern
amelia
Material
Polypropylene, Polyester
Weave
power loomed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.