This item is Discontinued.

Safavieh 2 ft. 3 in. x 10 ft. Courtyard Rectangle Power-Loomed Rug - Aqua CY8520-37122-210

2 ft. 3 in. x 10 ft. Courtyard Rectangle Power-Loomed Rug - Aqua (Discontinued)

  • Mfr # CY8520-37122-210
  • Zoro # G615814853
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CY8520-37122-210
Zoro #
G615814853
UPC #
889048659315
Country of Origin
Turkey

Description

Courtyard rugs bring interior design style to busy living spaces inside and out. Courtyard is beautifully styled with patterns from classic to contemporary all draped in fashionable colors and made in sizes and shapes to fit any area. Courtyard rugs are made with enhanced polypropylene in a special sisal weave that achieves intricate designs that are easy to maintain - simply clean with a garden hose. Features -Liven up your living space with this lovely rug -This rug will enhance and complement any room in your home -The rug is very comfortable and will add style and sophistication to your abode Specifications - Collection: Courtyard - Color: Aqua - Material: 85.4% Polypropylene 10.4% Polyester & 4.2% Latex - Construction: Power-Loomed - Shape: Rectangle - Size: 2 ft. 3 in. x 10 ft. - Country of Origin: Turkey - Weight: 23.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.