This item is Discontinued.

Safavieh 2 ft. 3 in. x 11 ft. Runner Black California Shag Rug SG151-9090-211

2 ft. 3 in. x 11 ft. Runner Black California Shag Rug (Discontinued)

  • Mfr # SG151-9090-211
  • Zoro # G309750054
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG151-9090-211
Zoro #
G309750054
UPC #
683726535355
Country of Origin
China

Dimensions

Size
2 ft-3inX11 ft
Pile Height
1.97in

Details

Color
Black
Pattern
california shag
Material
Polypropylene
Weave
power loomed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.