This item is Discontinued.

Safavieh 2 ft. 3 in. x 12 ft. Runner Lyndhurst Brown and Multi Color Traditional Rug LNH552-2591-212

2 ft. 3 in. x 12 ft. Runner Lyndhurst Brown and Multi Color Traditional Rug (Discontinued)

  • Mfr # LNH552-2591-212
  • Zoro # G609856876
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LNH552-2591-212
Zoro #
G609856876
UPC #
683726324867
Country of Origin
China

Dimensions

Size
2 ft-3inX12 ft
Pile Height
0.43in

Details

Color
Brown/Multi
Pattern
lyndhurst
Material
Polypropylene
Weave
power loomed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.