
2 ft. 3 in. x 7 ft. Rectangle Retro Power Loomed RugLight Grey & Grey
Mfr # RET2139-7980-27
Zoro # G409825324
product price: $94.19
/ea
Free Shipping & Returns
Key Features
Color
Light Grey/Grey
Pattern
retro
Material
Polypropylene
Size
2 ft 3 in x 7 ft
Weave
power loomed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RET2139-7980-27
Zoro #
G409825324
UPC #
889048062184
Country of Origin
Turkey
Dimensions
Size
2 ft 3 in x 7 ft
Details
Color
Light Grey/Grey
Pattern
retro
Material
Polypropylene
Weave
power loomed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.