Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 ft. 6 in. x 14 ft. Adirondack Rectangular Area Rug Ivory & Light Blue

  • Mfr # ADR109L-214

  • Zoro # G911534776


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Color
Ivory/Light Blue
Material
55% Polypropylene, 40% Jute, 5% Polyester
Weave
power loomed
Pile Height
0.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADR109L-214
Zoro #
G911534776
UPC #
195058652674
Country of Origin
Turkey

Dimensions

Size
2ft X 14ft
Pile Height
0.35 in

Details

Color
Ivory/Light Blue
Material
55% Polypropylene, 40% Jute, 5% Polyester
Weave
power loomed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.