This item is Discontinued.

Safavieh 2 ft. - 7 in. x 5 ft. Martha Stewart Power Loomed Area Rug, Lily Pad MSR4245-218-3

2 ft. - 7 in. x 5 ft. Martha Stewart Power Loomed Area Rug, Lily Pad (Discontinued)

  • Mfr # MSR4245-218-3
  • Zoro # G609289001
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSR4245-218-3
Zoro #
G609289001
UPC #
683726346548
Country of Origin
Türkiye

Dimensions

Pile Height
0.24 in
Size
2ft X5ft

Details

Color
Lily Pad
Material
Polypropylene
Weave
power loomed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.