This item is Discontinued.

Safavieh 2 ft. x 3 ft. 7 in. Veranda Power Loomed Accent Area Rug Creme & Red VER092-0313-2

2 ft. x 3 ft. 7 in. Veranda Power Loomed Accent Area Rug Creme & Red (Discontinued)

  • Mfr # VER092-0313-2
  • Zoro # G111542465
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VER092-0313-2
Zoro #
G111542465
UPC #
889048835788
Country of Origin
Türkiye

Dimensions

Pile Height
0.16 in
Size
2ft X3ft

Details

Weave
power loomed
Color
Creme/Red
Material
87% Polypropylene, 9.3% Polyester, 3.7% Latex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.