This item is Discontinued.

Safavieh 2 x 5 ft. Tulum Contemporary Rectangle Power Loomed Rug Ivory & Light Grey TUL272G-25

2 x 5 ft. Tulum Contemporary Rectangle Power Loomed Rug Ivory & Light Grey (Discontinued)

  • Mfr # TUL272G-25
  • Zoro # G911532819
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TUL272G-25
Zoro #
G911532819
UPC #
195058152716
Country of Origin
Turkey

Dimensions

Size
2ft X5ft

Details

Weave
power loomed
Color
Ivory/Light Grey
Material
60% Polypropylene, 40% Jute

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.