This item is Discontinued.

Safavieh 2 x 7 ft. Tulum Rectangle Contemporary Vintage Rug - Ivory & Light Grey TUL272G-27

2 x 7 ft. Tulum Rectangle Contemporary Vintage Rug - Ivory & Light Grey (Discontinued)

  • Mfr # TUL272G-27
  • Zoro # G411532814
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TUL272G-27
Zoro #
G411532814
UPC #
195058152723
Country of Origin
Turkey

Dimensions

Size
2ft X7ft

Details

Weave
power loomed
Material
60% Polypropylene, 40% Jute
Color
Ivory/Light Grey

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.