This item is Discontinued.

Safavieh 2 x 8 ft. Invista 400 Power-Loomed Rectangle Rug - Gray & Ivory INV411F-28

2 x 8 ft. Invista 400 Power-Loomed Rectangle Rug - Gray & Ivory (Discontinued)

  • Mfr # INV411F-28
  • Zoro # G111657046
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INV411F-28
Zoro #
G111657046
UPC #
889048726673
Country of Origin
Turkey

Dimensions

Size
2inX8in
Pile Height
0.31in

Details

Color
Grey/Ivory
Pattern
invista
Material
80% Polypropylene, 20% Polyester
Weave
power loomed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.