This item is Discontinued.

Safavieh 2 x 8 ft. x 3 in. Contemporary Blossom Hand Tufted Area RugSilver & Ivory BLM112G-28

2 x 8 ft. x 3 in. Contemporary Blossom Hand Tufted Area RugSilver & Ivory (Discontinued)

  • Mfr # BLM112G-28
  • Zoro # G909289978
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLM112G-28
Zoro #
G909289978
UPC #
889048535398
Country of Origin
India

Dimensions

Size
2ft X8ft
Pile Height
0.28 in

Details

Weave
hand tufted / hooked
Color
Silver/Ivory
Material
Wool

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.