This item is Discontinued.

Safavieh 3 ft. 9 in. x 5 ft. 9 in. Small Rectangle Contemporary Martha Stewart Moon Hand Knotted Rug MSR5432B-4

3 ft. 9 in. x 5 ft. 9 in. Small Rectangle Contemporary Martha Stewart Moon Hand Knotted Rug (Discontinued)

  • Mfr # MSR5432B-4
  • Zoro # G915762205
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSR5432B-4
Zoro #
G915762205
UPC #
683726123903
Country of Origin
China

Description

This design explores the geometric sunburst motif so popular in mid-20th century textiles and wall coverings. Updated for today's interiors the simple yet striking pattern of Constellation is achieved with a slight tonal shift of a single color. Skilled Tibetan rug artisans manipulate the texture of the weave to create the low-contrast sunburst design which in turn enhances the delicate sheen of the hand-carded wool and silk yarns. This rug is especially beautiful for a bedroom or modern interior. Features: -Latex: No -Pattern: Geometric -Design Type - Contemporary . -Rug Collection - Martha Stewart . -Color - Moon . -Rug Size - 3 ft. -9 in. x 5 ft. -9 in. -Origin - China . -Shape - Small Rectangle 3'x5' - 4'x6' . -Pile Height - 0.25 in. -Material - Silk & Wool . -Weave - Hand Knotted . Care Instructions Vacuum regularly. Brushless attachment is recommended. Avoid direct and continuous exposure to sunlight. Do not pull loose ends; clip them with scissors to remove. Remove spills immediately; blot with clean cloth by pressing firmly around the spill to absorb as much as possible. For hard-to-remove stains professional rug cleaning is recommended.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.