Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 x 5 ft. Adirondack Area Rug Black & Ivory

  • Mfr # ADR262G-3

  • Zoro # G011521409


product price: $50.15
/ea

Key Features

Color
Black/Ivory
Weave
power loomed
Pile Height
0.35 in
Material
55% Polypropylene, 40% Jute, 5% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADR262G-3
Zoro #
G011521409
UPC #
195058162241
Country of Origin
Turkey

Dimensions

Pile Height
0.35 in
Size
3ft X5ft

Details

Color
Black/Ivory
Weave
power loomed
Material
55% Polypropylene, 40% Jute, 5% Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.