This item is Discontinued.

Safavieh 6 x 6 ft. Adirondack Power Loomed Square Area Rug Black & Ivory ADR241Z-6SQ

6 x 6 ft. Adirondack Power Loomed Square Area Rug Black & Ivory (Discontinued)

  • Mfr # ADR241Z-6SQ
  • Zoro # G011558054
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADR241Z-6SQ
Zoro #
G011558054
UPC #
889048872417
Country of Origin
Türkiye

Dimensions

Size
6ft X6ft
Pile Height
0.35 in

Details

Weave
power loomed
Material
55% Polypropylene, 40% Jute, 5% Polyester
Color
Black/Ivory

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.