This item is Discontinued.

Safavieh 3 x 5 ft. Hudson Shag Power Loomed RugDark Grey & Ivory Small Rectangle SGH281G-3

3 x 5 ft. Hudson Shag Power Loomed RugDark Grey & Ivory Small Rectangle (Discontinued)

  • Mfr # SGH281G-3
  • Zoro # G309750160
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SGH281G-3
Zoro #
G309750160
UPC #
889048256323
Country of Origin
Turkey

Dimensions

Size
3 ft x 5 ft
Pile Height
1.81in

Details

Color
Dark Grey/Ivory
Pattern
hudson shag
Material
Polypropylene
Weave
power loomed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.