This item is Discontinued.

Safavieh 3 x 5 ft. Natural Fiber Rectangle Area RugBeige & Ivory NF866A-3

3 x 5 ft. Natural Fiber Rectangle Area RugBeige & Ivory (Discontinued)

  • Mfr # NF866A-3
  • Zoro # G509814075
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NF866A-3
Zoro #
G509814075
UPC #
889048765092
Country of Origin
India

Dimensions

Size
3ft X5ft
Pile Height
0.43 in

Details

Weave
flat weave
Color
Beige/Ivory
Material
50% Jute, 40% Wool, 10% Cotton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.