Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Safavieh 3 x 5 ft. Small Rectangle Abstract Hand Tufted Rug, Blue and Multi Color ABT141A-3

3 x 5 ft. Small Rectangle Abstract Hand Tufted Rug, Blue and Multi Color (Discontinued)

  • Mfr # ABT141A-3
  • Zoro # G509657658
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT141A-3
Zoro #
G509657658
UPC #
889048380158
Country of Origin
India

Dimensions

Pile Height
1/2in
Size
3inX5in

Details

Color
Blue/Multi
Pattern
abstract
Material
40% Viscose, 40 Polyester, 20% Wool
Weave
hand tufted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.