This item is Discontinued.

Safavieh 4 ft. x 5 ft.7 in. Monaco Power Loomed Small Rectangle Area Rug Light Grey & Multicolor MNC222G-4

4 ft. x 5 ft.7 in. Monaco Power Loomed Small Rectangle Area Rug Light Grey & Multicolor (Discontinued)

  • Mfr # MNC222G-4
  • Zoro # G511565118
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MNC222G-4
Zoro #
G511565118
UPC #
889048260740
Country of Origin
Turkey

Dimensions

Pile Height
0.35 in
Size
4 ft X 5 ft

Details

Color
Light Grey/Multi
Weave
flat weave
Material
57% Polypropylene, 30% Cotton, 13% Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.