This item is Discontinued.

Safavieh 4 x 4 ft. Square Dark Grey California Shag Rug SG151-8484-4SQ

4 x 4 ft. Square Dark Grey California Shag Rug (Discontinued)

  • Mfr # SG151-8484-4SQ
  • Zoro # G615817311
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SG151-8484-4SQ
Zoro #
G615817311
UPC #
683726698517
Country of Origin
China

Description

Once popular in the '70's the shag rug is back. With an irresistibly soft pile and wonderful palettes it brings warmth to every decor. Add a rich layer of texture to transitional and contemporary rooms with Classic Shag rugs by Safavieh. With an array of fashion colors these iconic shag rugs are hand-tufted of easy care acrylic pile for plush luxury underfoot. Make a dramatic statement with this innovative floor covering in a choice of shapes. Features: -Design Type - Shag & Flokati . -Rug Collection - California Shag . -Color - Dark Grey . -Rug Size - 4 ft. x 4 ft. Square . -Origin - Turkey . -Shape - Square . -Pile Height - 1 in. -Material - Polypropylene . -Weave - Power Loomed . Care Instructions Vacuum regularly. Brushless attachment is recommended. Avoid direct and continuous exposure to sunlight. Do not pull loose ends; clip them with scissors to remove. Remove spills immediately; blot with clean cloth by pressing firmly around the spill to absorb as much as possible. For hard-to-remove stains professional rug cleaning is recommended.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.