Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Safavieh 4 x 6 ft. Daytona Power Loomed Rug, Small Rectangle - Ivory and Grey DAY123A-4

4 x 6 ft. Daytona Power Loomed Rug, Small Rectangle - Ivory and Grey (Discontinued)

  • Mfr # DAY123A-4
  • Zoro # G909433203
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAY123A-4
Zoro #
G909433203
UPC #
889048439610
Country of Origin
Turkey

Dimensions

Pile Height
0.16 in
Size
4 ft x 6 ft

Details

Weave
flat weave
Color
Ivory/Grey
Material
Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.