
4 x 6 ft. Hudson Shag Power Loomed Medium Rectangular Area RugIvory & Grey
Mfr # SGH283A-4
Zoro # G909745146
product price: $145.99
/ea
Free Shipping & Returns
Key Features
Size
4 ft x 6 ft
Pile Height
1.81 in
Material
Polypropylene
Color
Ivory/Grey
Weave
power loomed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SGH283A-4
Zoro #
G909745146
UPC #
889048221574
Country of Origin
Turkey
Dimensions
Size
4 ft x 6 ft
Pile Height
1.81 in
Details
Material
Polypropylene
Color
Ivory/Grey
Weave
power loomed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.