Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 x 6 ft. Medium Rectangle Kilim Hand Woven Rug, Grey and Ivory

  • Mfr # KLM353A-4

  • Zoro # G309882687


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Pattern
kilim
Material
80% Wool, 20% Cotton
Pile Height
0.16in
Size
4inX6in
Weave
hand woven
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KLM353A-4
Zoro #
G309882687
UPC #
889048487352
Country of Origin
India

Dimensions

Pile Height
0.16in
Size
4inX6in

Details

Color
Grey/Ivory
Pattern
kilim
Material
80% Wool, 20% Cotton
Weave
hand woven

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.