Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 x 6 ft. Medium Rectangle Vermont Hand Woven Rug, Ivory

  • Mfr # VRM211A-4

  • Zoro # G609881762


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Color
Ivory
Weave
hand knotted
Size
4ft X 6 ft
Material
60% Wool, 40% Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VRM211A-4
Zoro #
G609881762
UPC #
889048488236
Country of Origin
India

Dimensions

Size
4ft X 6 ft

Details

Color
Ivory
Weave
hand knotted
Material
60% Wool, 40% Cotton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.