Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Safavieh 4 x 6 ft. Small Rectangle White Sheepskin Shag Rug SHS211A-4

4 x 6 ft. Small Rectangle White Sheepskin Shag Rug (Discontinued)

  • Mfr # SHS211A-4
  • Zoro # G515768683
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHS211A-4
Zoro #
G515768683
UPC #
683726367314
Country of Origin
China

Description

Sheepskin shag rug is made from an authentic sheepskin hide and adds warm and personality to any room. Safavieh's sheepskin rugs offer exceptional decorator quality and high-end style. These modern soft and stylish sheepskin shag rug offers luxurious ultra-soft comfort and easy-to-design styling. Only superior authentic skins are hand chosen to ensure these rug's natural appearance and quality will endure over time. These playful rugs are a welcome addition to any room. Features: -Design Type - Shag & Flokati . -Rug Collection - Sheepskin Shag . -Color - White . -Rug Size - 4 ft. x 6 ft. -Origin - China . -Shape - Small Rectangle 3'x5' - 4'x6' . -Pile Height - 1 in. -Material - Sheepskin Wool . -Weave - Handmade . Care Instructions Vacuum regularly. Brushless attachment is recommended. Avoid direct and continuous exposure to sunlight. Do not pull loose ends; clip them with scissors to remove. Remove spills immediately; blot with clean cloth by pressing firmly around the spill to absorb as much as possible. For hard-to-remove stains professional rug cleaning is recommended.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.