Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Safavieh 4 x 6 ft. Tulum Power Loomed Rectangle Area Rug Light Blue & Ivory TUL209M-4

4 x 6 ft. Tulum Power Loomed Rectangle Area Rug Light Blue & Ivory (Discontinued)

  • Mfr # TUL209M-4
  • Zoro # G311551632
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TUL209M-4
Zoro #
G311551632
UPC #
889048999978
Country of Origin
Turkey

Dimensions

Size
4ft X 6 ft

Details

Weave
power loomed
Color
Light Blue/Ivory
Material
60% Polypropylene, 40% Jute

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.