Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 x 6 ft. Tulum Rectangle Power Loomed Area RugIvory & Grey

  • Mfr # TUL272A-4

  • Zoro # G809287821


product price: $72.49
/ea

Key Features

Weave
power loomed
Color
Ivory/Grey
Material
60% Polypropylene, 40% Jute
Size
4ft X 6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TUL272A-4
Zoro #
G809287821
UPC #
889048764316
Country of Origin
China

Dimensions

Size
4ft X 6 ft

Details

Weave
power loomed
Color
Ivory/Grey
Material
60% Polypropylene, 40% Jute

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.