This item is Discontinued.

Safavieh 5 ft. -3 in. x 7 ft. -6 in. Invista Contemporary Rectangle Rug, Ivory & Taupe INV696A-5

5 ft. -3 in. x 7 ft. -6 in. Invista Contemporary Rectangle Rug, Ivory & Taupe (Discontinued)

  • Mfr # INV696A-5
  • Zoro # G509542039
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
INV696A-5
Zoro #
G509542039
UPC #
195058051682
Country of Origin
Türkiye

Dimensions

Size
5 ft X 7 ft
Pile Height
0.31 in

Details

Color
Ivory/Taupe
Material
60% Polyester, 40% Polypropylene
Weave
power loomed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.