This item is Discontinued.

Safavieh 5 ft. 3 in. x 7 ft. 6 in. Madison 300 Rectangle Power-Loomed Rug - Light Blue & Fuchsia MAD306M-5

5 ft. 3 in. x 7 ft. 6 in. Madison 300 Rectangle Power-Loomed Rug - Light Blue & Fuchsia (Discontinued)

  • Mfr # MAD306M-5
  • Zoro # G811660438
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MAD306M-5
Zoro #
G811660438
UPC #
889048591875
Country of Origin
Türkiye

Dimensions

Size
5 ft-3inX7 ft-6in
Pile Height
0.375in

Details

Color
Light Blue/Fuchsia
Pattern
madison
Material
Polypropylene
Weave
power loomed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.