This item is Discontinued.

Safavieh 5 ft. 3 in. x 7 ft. 6 in. Medium Rectangle Cream and Beige Florida Shag Rug SG455-1113-5

5 ft. 3 in. x 7 ft. 6 in. Medium Rectangle Cream and Beige Florida Shag Rug (Discontinued)

  • Mfr # SG455-1113-5
  • Zoro # G709750593
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SG455-1113-5
Zoro #
G709750593
UPC #
683726973362
Country of Origin
China

Dimensions

Length (In.)
63 in
Width (In.)
90 in
Size
5 ft 3 in x 7 ft 6 in

Details

Item
Rug
Color
Ivory
Shape
Rectangle
Pattern
Shag
Material
Polypropylene
Style
Casual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.