This item is Discontinued.

Safavieh 5 x 5 ft. Adirondack Contemporary Square Power Loomed Rug Silver & Ivory ADR114B-5SQ

5 x 5 ft. Adirondack Contemporary Square Power Loomed Rug Silver & Ivory (Discontinued)

  • Mfr # ADR114B-5SQ
  • Zoro # G111532695
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADR114B-5SQ
Zoro #
G111532695
UPC #
195058177368
Country of Origin
Türkiye

Dimensions

Pile Height
0.35 in
Size
5ft X5ft

Details

Color
Silver/Ivory
Weave
power loomed
Material
55% Polypropylene, 40% Jute, 5% Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.