This item is Discontinued.

Safavieh 5 x 8 ft. Medium Rectangle Contemporary Soho Black and Multi Color Hand Tufted Rug SOH760C-5

5 x 8 ft. Medium Rectangle Contemporary Soho Black and Multi Color Hand Tufted Rug (Discontinued)

  • Mfr # SOH760C-5
  • Zoro # G109893098
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SOH760C-5
Zoro #
G109893098
UPC #
683726401971
Country of Origin
China

Dimensions

Carpet/Rug Length
60"
Carpet/Rug Width
96"

Details

Color
Black
Style
Contemporary
Pattern
Floral
Material
Cotton, Wool
Shape
Rectangle
Item
Rug
Knitting
Handmade

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.