This item is Discontinued.

Safavieh 6 ft. 7 in. x 6 ft. 7 in. Contemporary Cabana Square Rug, Beige & Blue CBN674B-7SQ

6 ft. 7 in. x 6 ft. 7 in. Contemporary Cabana Square Rug, Beige & Blue (Discontinued)

  • Mfr # CBN674B-7SQ
  • Zoro # G811658596
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CBN674B-7SQ
Zoro #
G811658596
UPC #
195058096843
Country of Origin
Türkiye

Dimensions

Size
6 ft-7inX6 ft-7in
Pile Height
0.24in
Thickness
0.31in

Details

Color
Beige/Blue
Pattern
cabana
Material
Polypropylene
Weave
power loomed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.