This item is Discontinued.

Safavieh 6 ft. - 7 in. x 6 ft. - 7 in. Monaco Power Loomed Rug Square - Grey & Fuchsia MNC248R-7SQ

6 ft. - 7 in. x 6 ft. - 7 in. Monaco Power Loomed Rug Square - Grey & Fuchsia (Discontinued)

  • Mfr # MNC248R-7SQ
  • Zoro # G211532151
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MNC248R-7SQ
Zoro #
G211532151
UPC #
889048395756
Country of Origin
Türkiye

Dimensions

Size
6ft X 6 ft

Details

Weave
flat weave
Material
57% Polypropylene, 30% Cotton, 13% Polyester
Color
Grey

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.