This item is Discontinued.

Safavieh 6 ft. -7 in. x 6 ft. -7 in. Serapi Southwestern Round Rug; Blue & Beige SEP666M-7R

6 ft. -7 in. x 6 ft. -7 in. Serapi Southwestern Round Rug; Blue & Beige (Discontinued)

  • Mfr # SEP666M-7R
  • Zoro # G711663782
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEP666M-7R
Zoro #
G711663782
UPC #
195058787802
Country of Origin
Turkey

Dimensions

Size
6ft X 6 ft

Details

Weave
power loomed
Material
52% Cotton, 25% Jute, 20% Polyester Chenille, 3% Polyester
Color
Blue/Beige

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.