This item is Discontinued.

Safavieh 6 ft. 7 in. x 6 ft. 7 in. Shivan Round Power Loomed Rug; Ivory & Grey SHV148F-7R

6 ft. 7 in. x 6 ft. 7 in. Shivan Round Power Loomed Rug; Ivory & Grey (Discontinued)

  • Mfr # SHV148F-7R
  • Zoro # G711666288
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHV148F-7R
Zoro #
G711666288
UPC #
195058378079
Country of Origin
Türkiye

Dimensions

Size
6ft X 6 ft

Details

Color
Ivory/Grey
Material
70% Polypropylene, 30% Polyester
Weave
power loomed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.