This item is Discontinued.

Safavieh 6 x 6 ft. Adirondack Power Loomed Square Area Rug Black & Light Grey ADR251F-6SQ

6 x 6 ft. Adirondack Power Loomed Square Area Rug Black & Light Grey (Discontinued)

  • Mfr # ADR251F-6SQ
  • Zoro # G311521499
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADR251F-6SQ
Zoro #
G311521499
UPC #
195058162128
Country of Origin
Turkey

Dimensions

Size
6ft X6ft
Pile Height
0.35 in

Details

Material
55% Polypropylene, 40% Jute, 5% Polyester
Color
Black/Light Grey
Weave
power loomed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.