This item is Discontinued.

Safavieh 6 x 6 ft. Adirondack Round Rug; Green & Ivory ADR142Y-6R

6 x 6 ft. Adirondack Round Rug; Green & Ivory (Discontinued)

  • Mfr # ADR142Y-6R
  • Zoro # G311670623
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADR142Y-6R
Zoro #
G311670623
UPC #
195058024402
Country of Origin
Turkey

Dimensions

Size
6ft X6ft
Pile Height
0.35 in

Details

Weave
power loomed
Color
Green/Ivory
Material
55% Polypropylene, 40% Jute, 5% Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.