This item is Discontinued.

Safavieh 6 x 6 ft. Mirage Square Hand-Woven Viscose & Wool Area Rug Light Blue & Grey MIR735M-6SQ

6 x 6 ft. Mirage Square Hand-Woven Viscose & Wool Area Rug Light Blue & Grey (Discontinued)

  • Mfr # MIR735M-6SQ
  • Zoro # G609290199
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIR735M-6SQ
Zoro #
G609290199
UPC #
889048876279
Country of Origin
India

Dimensions

Pile Height
0.31 in
Size
6ft X6ft

Details

Weave
hand knotted
Color
Light Blue/Grey
Material
55% Viscose, 45% Wool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.