
6 x 9 ft. Hudson Shag Power Loomed Medium Rectangular Area RugNavy & Ivory
Mfr # SGH283C-6
Zoro # G109744956
product price: $340.99
/ea
Free Shipping & Returns
Key Features
Pile Height
1.81 in
Weave
power loomed
Size
6 ft x 9 ft
Color
Navy/Ivory
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SGH283C-6
Zoro #
G109744956
UPC #
889048221673
Country of Origin
Turkey
Dimensions
Pile Height
1.81 in
Size
6 ft x 9 ft
Details
Weave
power loomed
Color
Navy/Ivory
Material
Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.